This product may not be available in all locations.
Selector Switch, 3 Position, Knob, Momentary Right, 2NO/NC Contact
Item #:
578510
Cat #:
CR104PSG86B92
UPC:
783166286098
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Momentary Right, Maintained Left, 2 Normally Open, 2 Normally Closed Contact, Cam Code 6
Overview
Selector Switch, 3 Position, Knob, Momentary Right, Maintained Left, 2 Normally Open, 2 Normally Closed Contact, Cam Code 6
Also known as: 783166286098, CR104PSG86B92
Specifications
Amps: | 10 |
Type: | Knob, 3 Position, Selector Switch |
Size: | 30 mm |
Family / Style: | CR104 |
Color: | Black/White |
Volts AC: | 600 |
Amps: | 10 |
Size: | 30 mm |
Color: | Black/White |
Type: | Knob, 3 Position, Selector Switch |
Family / Style: | CR104 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)