4-Way Switch, 15 Amp, 120/277V, Brown, Back/Side Wired, Commercial
Item #: 578468
Cat #: CSB4-15
UPC: 078477815960
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Back & Side Wired, - Brown
Overview
15 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Back & Side Wired, - Brown
Also known as: 078477815960, CSB4-15
Specifications
Type: | Toggle Switch |
Color: | Brown |
Mounting: | Box |
Amps: | 12, 15 |
Material: | Steel, Nylon, PBT Plastic |
NEMA Configuration: | WD-1, WD-6 |
Type: | Toggle Switch |
Mounting: | Box |
Material: | Steel, Nylon, PBT Plastic |
Color: | Brown |
Amps: | 12, 15 |
NEMA Configuration: | WD-1, WD-6 |
Customer Reviews
No reviews for this product
(0)