Repositional Vinyl Label Maker Cartridge

Item #: 578278

Cat #: M-48-498

UPC: 662820999713

Sign In or Register to view pricing and more.
Documents & Guides
Label Maker Cartridge, Material: Repositional Vinyl Cloth, Height: 1.000", Width: 0.750", Color: Black on White, Quantity: 180 Labels per Cartridge. Compatible with BMP51, BMP53, and BMP41.

Overview

Label Maker Cartridge, Material: Repositional Vinyl Cloth, Height: 1.000", Width: 0.750", Color: Black on White, Quantity: 180 Labels per Cartridge. Compatible with BMP51, BMP53, and BMP41.

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820999713, M-48-498

Specifications

Type: Label
Length: 1 in
Material: Vinyl
Color: White
Width: 0.750 in
Type: Label
Material: Vinyl
Width: 0.750 in
Length: 1 in
Color: White