R-Rated MV Fuse 7200VAC 5R Mounting: Ferrule Visual Indicator

Item #: 578248

Cat #: A072F1D0R0-5R

UPC: 782001805098

Sign In or Register to view pricing and more.
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 7200VAC 5R Mounting: Ferrule Visual Indicator Amp-Trap®

Overview

Back-Up R-Rated Medium Voltage Fuse 7200VAC 5R Mounting: Ferrule Visual Indicator Amp-Trap®
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips
Also known as: 782001805098, A072F1D0R0-5R

Specifications

Interrupt Rating DC: 50 kA
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)