![CONDUIT FS, 2" CONDUIT SIZE, 1/4" BOLT CONDUIT FS, 2" CONDUIT SIZE, 1/4" BOLT](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=59A9B7E5-3690-47F8-B76A-B803D0C2ED6C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.196lbs, Conduit size: 2", Guide-Rite conduit fasteners, 50 lbs load capacity
Overview
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.196lbs, Conduit size: 2", Guide-Rite conduit fasteners, 50 lbs load capacity
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011183752, BG-32
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)