This product may not be available in all locations.
![Pilot Light Head, Push to Test, Plastic, Without Cap, 30mm, 220-240V AC/DC Pilot Light Head, Push to Test, Plastic, Without Cap, 30mm, 220-240V AC/DC](https://rexel-cdn.com/products/pdocref9001sk1858cpoda2016209pfiletyperendition4000png.jpg?i=4406A8C3-4635-4CA5-A9AC-70FE7C0BA5BD&f=420)
Pilot Light Head, Push to Test, Plastic, Without Cap, 30mm, 220-240V AC/DC
Item #:
578181
Cat #:
9001SKT7
UPC:
785901837268
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light Head, Push to Test, Harmony 9001SK, Plastic, Without Cap, 30 mm, 220 - 240 Volt AC/DC
Overview
Pilot Light Head, Push to Test, Harmony 9001SK, Plastic, Without Cap, 30 mm, 220 - 240 Volt AC/DC
This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901837268, 9001SKT7
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Push to Test, Pilot Light |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Push to Test, Pilot Light |
Standards: | California Proposition 65 |
Size: | 30 mm |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)