Safety Switch, 200A, 3P, 600V/250VDC, Non-Fusible, NEMA 4X, Mill Duty

Item #: 578179

Cat #: DH364UWK-GCL

UPC: 782114889831

Sign In or Register to view pricing and more.
200 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel, Mill Duty

Overview

200 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel, Mill Duty
Also known as: 782114889831, DH364UWK-GCL

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)