20a Slimline Tr Hg Gfci

Item #: 578130

Cat #: X7899-HG

UPC: 078477601990

Sign In or Register to view pricing and more.
20a Slimline Tr Hg GfciLEV X7899-HG 20A TR GFI HOSPI

Overview

20a Slimline Tr Hg GfciLEV X7899-HG 20A TR GFI HOSPI
Also known as: 078477601990, X7899-HG

Specifications

Color: Brown
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: PBT Plastic
Color: Brown
Amps: 20
Material: PBT Plastic
Phase: 1
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)