LED DUSK TO

Item #: 578109

Cat #: TDD-LED-140K-120-PE

UPC:

Documents & Guides
LIT TDD-LED-140K-120-PE LED DUSK TO DAWN
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT TDD-LED-140K-120-PE LED DUSK TO DAWN
Also known as: TDD-LED-140K-120-PE

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 1400
Wattage: 12
Volts AC: 120
Color: Gray
Light Technology: LED
Mounting: Pole, Wall
Color Temperature: 4000 (Cool White)
Wattage: 12
Color: Gray
Material: Die Cast Aluminum
Lumens: 1400
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)