Eaton 10250T pushbutton

Item #: 578099

Cat #: 10250T297LRP2A

UPC: 782114712573

Sign In or Register to view pricing and more.
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Full voltage LED, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Full voltage LED, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114712573, 10250T297LRP2A

Specifications

Type: Indicator Light
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator Light
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red

Customer Reviews

No reviews for this product
(0)