Pilot Light, 30mm, Domed, Round Green Lens, 755 Lamp, Chrome Bezel, 24/28VDC

Item #: 578089

Cat #: 9001KP35G9

UPC: 785901794370

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Domed, Round, Green Lens, 755 Lamp, Chrome Bezel, 24/28 Volt DC

Overview

Pilot Light, 30 mm, Domed, Round, Green Lens, 755 Lamp, Chrome Bezel, 24/28 Volt DC
This Harmony 9001K, Green pilot light with transformer and plastic dome is supplied with 24/28 Volt DC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901794370, 9001KP35G9

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Volts DC: 24, 28
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Volts DC: 24, 28
Standards: California Proposition 65
Mounting: Panel
Shape: Round

Customer Reviews

No reviews for this product
(0)