60 Amp Receptacle with Mounting Box

Item #: 57807

Cat #: ADRE6034-125

UPC: 781381158640

Sign In or Register to view pricing and more.
60 Amp, Pin & Sleeve Receptacle with AEE Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.

Overview

60 Amp, Pin & Sleeve Receptacle with AEE Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Powertite Grounding Style 2 Receptacle With AEE Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, EG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 6.38 IN Width X9-3/4 IN Height X 4.73 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed:E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs
Also known as: 781381158640, ADRE6034-125

Specifications

Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 60
Type: Receptacle
Volts AC: 600
Color: Metallic
Amps: 60

Customer Reviews

No reviews for this product
(0)