AOS POCF55 440V MTR STRT CPCTR

Item #: 578040

Cat #: POCF55

UPC: 786674973368

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AOS POCF55 440V MTR STRT CPCTR

Overview

AOS POCF55 440V MTR STRT CPCTR
Also known as: 786674973368, POCF55

Specifications

Phase: 3
Type: Receptacle
Color: Blue
Material: Polyester
Amps: 30
IP/NEMA Rating: NEMA 3R
Phase: 3
Color: Blue
Amps: 30
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)