Compression Lug, Copper, 2 Hole

Item #: 577945

Cat #: YAZ292TC38

UPC: 781810065440

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2 Hole without Inspection Window, 250 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated.

Overview

Compression Lug, Copper, 2 Hole without Inspection Window, 250 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated.
Burndy YAZ compression connectors have a barrel that is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands. Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements. Connectors are clearly marked with stamping and barrel color coding
Also known as: 781810065440, YAZ292TC38

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 250
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)