Cable Tie, 6", 40 lb., UV Black, 100/Bag

Item #: 577943

Cat #: B-6-40-0-C

UPC: 783250572564

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Intermediate, UV Black Nylon, 6" Long, 40 lb Tensile Strength, 100/PK

Overview

Cable Tie, Intermediate, UV Black Nylon, 6" Long, 40 lb Tensile Strength, 100/PK
Also known as: 783250572564, B-6-40-0-C

Specifications

Length: 6 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 6 in
Weight Capacity: 40 lbs
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)