Fuse Block, 30A, 2P, 600VAC, Class CC

Item #: 5779

Cat #: 1491-R162

UPC: 662072300626

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 30 Amp, 2-Pole, 600 Volt AC, Class CC

Overview

Fuse Block, 30 Amp, 2-Pole, 600 Volt AC, Class CC
Also known as: 662072300626, 1491-R162

Specifications

Poles: 2
Type: Fuse Block
Mounting: Surface
Amps: 30
Volts AC: 250
Class: CC
Poles: 2
Mounting: Surface
Volts AC: 250
Type: Fuse Block
Amps: 30
Class: CC

Customer Reviews

No reviews for this product
(0)