Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Conductive Steel

Item #: 57780

Cat #: A60P48G

UPC: 783510150280

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating

Overview

Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating
nVent HOFFMAN HOFA60P48G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150280, A60P48G

Specifications

Height: 60 in
Material: Steel
Width: 48 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 60 in
Width: 48 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)