TIMING RELAY

Item #: 57771

Cat #: 700-FSH3UU23

UPC: 662468891240

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-FSH3UU23 TIMING RELAY

Overview

AB 700-FSH3UU23 TIMING RELAY
Also known as: 662468891240, 700-FSH3UU23

Specifications

Type: Flasher, Timing Relay
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 60 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Flasher, Timing Relay
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.050 sec - 60 hr
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)