Air Conditioner EASY SWAP Adaptor Plenum - PLM33N28

Item #: 577570

Cat #: PLM33N28

UPC: 783510262969

Documents & Guides
ADAPTER M33 TO N28
Sign In or Register to view pricing and more.

No associated products found.

Overview

ADAPTER M33 TO N28
When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman® air conditioners to the cut-out left on the enclosure.
Also known as: 783510262969, PLM33N28

Specifications

Color: Light Gray
Width: 12 in
Material: Steel
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 34.310 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
Height: 34.310 in
Width: 12 in
Depth: 1.500 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)