![6" LED Retrofit Downlight Light Module 6" LED Retrofit Downlight Light Module](https://rexel-cdn.com/products/junj6rleg33k6wh.jpg?i=38362C8F-D26A-43F5-B5FE-8351F878F358&f=420)
6" LED Retrofit Downlight Light Module
Item #:
577556
Cat #:
J6RLEG3-3K-6-WH
UPC:
66120932862
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Module, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 600, Color Temperature: 3300K, Dimmable, Color: White Trim. Life: 50,000 Hours. Energy Star Rated
Overview
6" LED Module, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 600, Color Temperature: 3300K, Dimmable, Color: White Trim. Life: 50,000 Hours. Energy Star Rated
Also known as: 66120932862, J6RLEG3-3K-6-WH, Eye balls
Specifications
Volts AC: | 120, 277 |
Color Temperature: | 3300 (Warm White) |
Color: | White |
Wattage: | 11 |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Color: | White |
Diameter: | 6 in |
Dimmable: | Yes |
Color Temperature: | 3300 (Warm White) |
Wattage: | 11 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)