Sign In or Register to view pricing and more.
Made in USA
Wire Connector, Underground Type, Blue/Blue, Wire Ranges: 20 - 10 AWG, Package of 25. For Direct Burial and Wet Location Copper-to-Copper Connections., Wire-Nut®
Overview
Wire Connector, Underground Type, Blue/Blue, Wire Ranges: 20 - 10 AWG, Package of 25. For Direct Burial and Wet Location Copper-to-Copper Connections., Wire-Nut®
The connector made specifically for harsh underground environments. UnderGround Wire Connectors are designed to secure and protect wire connections in a wide variety of below-grade, wet location and direct burial applications. Quick and easy application saves time and energy, eliminating the need for heat shrink, resin-packs, and multi-step corrosion kits. With an expanding, live-action spring and pre-filled with a silicone-based sealant, UnderGround Wire Connectors make fast, secure, and long lasting connections. The tough, thermoplastic shell provides extra protection against accidental impacts and the deep skirt provides superior moisture resistance, making these connectors UL Listed to 486G for use in damp, wet or direct burial, below-grade applications.
Also known as: 783250758197, 30-1160
Specifications
Color: | Blue, Gray |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 20 - 10 |
Color: | Blue, Gray |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 20 - 10 |
Customer Reviews
No reviews for this product
(0)