This product may not be available in all locations.
2
more
Meter Pak, Main Lug, Terminal Box, for Underground Service, 2000A, 3P
Item #: 577385
Cat #: EZM32000TB
UPC: 785901684206
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Lug, Terminal Box, for Underground Service, 2000 Amp, 3-Pole, 208Y/120, 120/240 Delta, Volt AC, 1200 Amp, Copper Bus Bar, NEMA 3R
Overview
Meter Pak, Main Lug, Terminal Box, for Underground Service, 2000 Amp, 3-Pole, 208Y/120, 120/240 Delta, Volt AC, 1200 Amp, Copper Bus Bar, NEMA 3R
Also known as: 785901684206, EZM32000TB
Specifications
Phase: | 3 |
Amps: | 2000 |
Mounting: | Surface |
Poles: | 4 |
Standards: | California Proposition 65 |
Volts AC: | 120/240 Delta, 120/208Y |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 2000 |
Poles: | 4 |
Volts AC: | 120/240 Delta, 120/208Y |
Customer Reviews
No reviews for this product
(0)