800H 30 MM PUSH-BUTTON

Item #: 57722

Cat #: 800H-W031

UPC: 662073655053

Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W031 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W031 800H 30 MM PUSH-BUTTON
Also known as: 662073655053, 800H-W031

Specifications

Type: Handy Box
Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Type: Handy Box
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Knockout Diameter: 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)