Legend Plate, 60mm Round, Universal, Yellow, Black Text

Item #: 57715

Cat #: 800F-15YS

UPC: 662074818464

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "Blank/No Legend", 22.5 mm Opening

Overview

Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "Blank/No Legend", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-15YS from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074818464, 800F-15YS

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 60 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 60 mm

Customer Reviews

No reviews for this product
(0)