Type USE, 10 AWG, Stranded, Red, 1000'

Item #: 576993

Cat #: USE10STRRED1000RL

UPC: 980100676131

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 10 AWG, Stranded, Red, 1000'

Overview

Type USE, 10 AWG, Stranded, Red, 1000'
Also known as: 980100676131, USE10STRRED1000RL

Specifications

Gauge: 10
Color: Red
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 10
Length: 1000 ft
Conductors: 1
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)