18V Cordless Impact Wrench

Item #: 576923

Cat #: DC820KA

UPC: 885911006071

Sign In or Register to view pricing and more.
18V Cordless Impact WrenchImpact Wrench, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torque: 1740 in-lbs, Voltage: 18V, Chuck: 1/2" Square, Weight: 11.8 lbs, Includes: 1 Hour Charger, (2) 18V XRP Batteries, Kit Box & Impact Wrench

Overview

18V Cordless Impact WrenchImpact Wrench, 18V, Cordless, RPM: 0 - 2400, IPM: 0 - 2700, Torque: 1740 in-lbs, Voltage: 18V, Chuck: 1/2" Square, Weight: 11.8 lbs, Includes: 1 Hour Charger, (2) 18V XRP Batteries, Kit Box & Impact Wrench
The DC820KA 1/2" 18V Cordless XRP™ Impact Wrench Kit features a compact and lightweight design that can fit in tight spaces and minimize user fatigue. Peforms with a wide range of applications and fast application speed.
Also known as: 885911006071, DC820KA

Specifications

Type: Impact Wrench, Kit, NiCd Battery, Charger
Volts DC: 18
Type: Impact Wrench, Kit, NiCd Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)