4' 22W T8 LED Lamp, 41K

Item #: 576872

Cat #: LED22T8L48/F/1X1HO/841/UNV

UPC: 046135714382

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, High Output, T8, 48 inch, 22 Watt, Medium Base, 2 Pin, 4100K, Lumens: 2200, 87 CRI, 1-Lamp Driver Sylvania Part # 71438

Overview

LED Lamp, High Output, T8, 48 inch, 22 Watt, Medium Base, 2 Pin, 4100K, Lumens: 2200, 87 CRI, 1-Lamp Driver Sylvania Part # 71438
Also known as: 046135714382, LED22T8L48/F/1X1HO/841/UNV

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 22
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2200
Wattage: 22
Dimmable: No
Color Rendering Index (CRI): 87
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)