EMT Compression Connector, 3 inch, Mate

Item #: 576838

Cat #: EC757USRT

UPC: 66236401814

Sign In or Register to view pricing and more.
Documents & Guides
3 inch EMT Compression Connector Raintight, Material: Steel

Overview

3 inch EMT Compression Connector Raintight, Material: Steel
Also known as: 66236401814, EC757USRT

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)