1-1/2" PVC Coated Aluminum 90° Sweep Elbow, 48" Radius

Item #: 576730

Cat #: LRELL11/2X48-G

UPC: 704508394790

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch PVC Coated Aluminum 90° Sweep Elbow, 48 Inch Radius

Overview

1-1/2 Inch PVC Coated Aluminum 90° Sweep Elbow, 48 Inch Radius
Also known as: 704508394790, LRELL11/2X48-G

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 48 in
Diameter: 1 1/2 in
Angle: 90°
Material: PVC Coated Aluminum
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)