
Sign In or Register to view pricing and more.
Halogen PAR Lamp, Designation: 60PAR16/HAL/NSP, 130 V, 60 WTT, PAR16 Shape, E26 Medium Base, Clear, CC-8 Filament, 2500 HR, Lumens: 550 LM Initial, 10 DEG Beam Angle, 3-3/16 IN Length, 2 IN Diameter, Lumens: 4700 CP Center Beam
Overview
Halogen PAR Lamp, Designation: 60PAR16/HAL/NSP, 130 V, 60 WTT, PAR16 Shape, E26 Medium Base, Clear, CC-8 Filament, 2500 HR, Lumens: 550 LM Initial, 10 DEG Beam Angle, 3-3/16 IN Length, 2 IN Diameter, Lumens: 4700 CP Center Beam
Also known as: 045923023026, S2302
Specifications
Shape: | PAR16 (Sealed Beam) |
Color: | Clear |
Base: | Medium Screw (E26) |
Lumens: | 550 |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 10° |
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Angle: | 10° |
Color: | Clear |
Lumens: | 550 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)