Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

Item #: 57670

Cat #: 800T-D6A4

UPC: 781180137044

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Red, 2 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Red, 2 Normally Closed, Contact Block, NEMA 4/13
Also known as: 781180137044, 800T-D6A4

Specifications

Type: Octagon Box, Blank, Cover
Knockout Diameter: 1/2 in
Mounting: Box
Material: Steel
Family / Style: 800T
Type: Octagon Box, Blank, Cover
Mounting: Box
Family / Style: 800T
Knockout Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)