This product has been discontinued.
24V LED Tape Lighting, 5 foot section, 2700K
Item #:
576691
Cat #:
98683SW-12
UPC:
785652212109
Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 5 foot section, 2700K24V LED Tape Lighting, 5 foot section, 2700K - Black
Overview
24V LED Tape Lighting, 5 foot section, 2700K24V LED Tape Lighting, 5 foot section, 2700K - Black
Also known as: 785652212109, 98683SW-12
Specifications
Length: | 5 ft |
Color: | Black |
Volts AC: | 24 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 5 ft |
Volts AC: | 24 |
Light Technology: | LED |
Color: | Black |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)