Safety Switch, 200A, 3P, 240V, GD Non-Fusible, NEMA 3R

Item #: 57669

Cat #: GNF324R

UPC: 783643150034

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 3R

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 3R
Also known as: 783643150034, GNF324R

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)