Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

Item #: 57652

Cat #: 800T-D6D1

UPC: 781180137051

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Open, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Open, Contact Block, NEMA 4/13
Also known as: 781180137051, 800T-D6D1

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Type: Welded, 4" Square
Mounting: Screw On, Nail On
Family / Style: 800T
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Type: Welded, 4" Square
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)