SQD 9001KXPA1W PILOT LIGHT 120VAC

Item #: 576497

Cat #: 9001KXPA1W

UPC: 785901036418

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KXPA1W PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Overview

SQD 9001KXPA1W PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS
Also known as: 785901036418, 9001KXPA1W

Specifications

Mounting: Panel
Shape: Square
Color: White
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Color: White
Standards: California Proposition 65
Shape: Square
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)