SQD 9001KXPA1G PILOT LIGHT 120VAC

Item #: 576496

Cat #: 9001KXPA1G

UPC: 785901004752

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KXPA1G PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS

Overview

SQD 9001KXPA1G PILOT LIGHT 120VAC 30MM TYPE KX +OPTIONS
Also known as: 785901004752, 9001KXPA1G

Specifications

Mounting: Panel
Color: Green
Shape: Square
Standards: California Proposition 65
Mounting: Panel
Shape: Square
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)