1" Flexible Liquidtight Connector, 90 D

Item #: 576414

Cat #: S61000FC90

UPC: 847656005856

Documents & Guides
1 inch, Flexible Connector, Liquidtight, 90°, Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 inch, Flexible Connector, Liquidtight, 90°, Stainless Steel.
Also known as: 847656005856, S61000FC90

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)