DIN Rail, Receptacle, Duplex, 15A, 125VAC

Item #: 57635

Cat #: 1492-REC15

UPC: 662074540631

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Mounted Duplex Receptacle, 15 Amp, 125 Volt AC

Overview

DIN Rail, Mounted Duplex Receptacle, 15 Amp, 125 Volt AC
The Bulletin 1492 DIN rail receptacle is an enclosed 15 Amp power outlet. It is a convenient power source for portable computers or test devices for in-the-panel troubleshooting.
Also known as: 662074540631, 1492-REC15

Specifications

Type: Receptacle, DIN Rail Mount
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts AC: 125
Type: Receptacle, DIN Rail Mount
Mounting: DIN Rail
Volts AC: 125
Family / Style: 1492
Amps: 15

Customer Reviews

No reviews for this product
(0)