Motor Circuit Protector, 480V

Item #: 576343

Cat #: T3S200MW

UPC: 662019085760

Sign In or Register to view pricing and more.
Documents & Guides
Motor Circuit Protector; Voltage Rating: 480 Vac; Amperage Rating: 200 Amp;trip Range: 1200 - 2400 Amp; Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Triptype: Magnetic Only, Interrupt Rating: 35 Kamp at 480 Vac, Number Of Poles: 3, Length: 4.130 Inch, Width: 2.760 In; Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations; Weight: 5.450 Lb

Overview

Motor Circuit Protector; Voltage Rating: 480 Vac; Amperage Rating: 200 Amp;trip Range: 1200 - 2400 Amp; Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Triptype: Magnetic Only, Interrupt Rating: 35 Kamp at 480 Vac, Number Of Poles: 3, Length: 4.130 Inch, Width: 2.760 In; Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations; Weight: 5.450 Lb
Also known as: 662019085760, T3S200MW

Specifications

Type: Motor Circuit Protector
Type: Motor Circuit Protector

Customer Reviews

No reviews for this product
(0)