This product may not be available in all locations.
2
more
Trip Unit, Breaker, Molded Case, 600A, 3P, 690V, Type LES Trip Unit
Item #: 576333
Cat #: LES3600LS
UPC: 786679268308
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LES, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip
Overview
600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LES, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip
Also known as: 786679268308, LES3600LS
Specifications
Poles: | 3 |
Amps: | 600 |
Volts AC: | 600 |
Mounting: | Breaker |
Poles: | 3 |
Volts AC: | 600 |
Amps: | 600 |
Mounting: | Breaker |
Customer Reviews
No reviews for this product
(0)