This product has been discontinued.
![4" LED Downlight, 575 Lumen, 3000K, 120V 4" LED Downlight, 575 Lumen, 3000K, 120V](https://rexel-cdn.com/products/cllcr4575l35k12e26.jpg?i=441404C4-1FD7-46B0-A15A-9A9B5BA03EA5&f=420)
4" LED Downlight, 575 Lumen, 3000K, 120V
Item #:
576295
Cat #:
CR4-575L-30K-12-E26
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Four Inch LED Downlight, 575 Lumen, 3000K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations
Overview
Four Inch LED Downlight, 575 Lumen, 3000K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations
The CR4 LED downlight delivers 575 lumens of exceptional 90+ CRI light while achieving over 60 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology. The CR4 is available in warm and cool color temperatures, and easily installs into most standard four-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: CR4-575L-30K-12-E26
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 9.500 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Diameter: | 4 in |
Dimmable: | Yes |
Type: | Module |
Volts AC: | 120 |
Light Technology: | LED |
Wattage: | 9.500 |
Customer Reviews
No reviews for this product
(0)