Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 6', Ivory

Item #: 57629

Cat #: LD10EI6-A

UPC: 074983586233

Sign In or Register to view pricing and more.
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 6 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 6 Foot Long
One-piece latching surface raceway. 1.51 x 0.94 (38.4mm x 24.0mm). One-piece hinged design allows cables to be laid in. Factory applied adhesive backing speeds installation. Terminates using surface mount outlet box solutions or Panduit Mini-Com Surface Mount Boxes.
Also known as: 074983586233, LD10EI6-A

Specifications

Color: Ivory
Material: PVC
Length: 6 ft
Height: 0.940 in
Width: 1.510 in
Color: Ivory
Length: 6 ft
Width: 1.510 in
Material: PVC
Height: 0.940 in

Customer Reviews

No reviews for this product
(0)