Pump Panel, NEMA 4, 135A, 120VAC Coil, Disconnect Switch, NEMA 3R

Item #: 576284

Cat #: 1232X-ENCD-A2M-27R

UPC: 611320179453

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 4, 135 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips

Overview

Pump Panel, NEMA 4, 135 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 30 - 150 Amp Range, 200 Amp Fuse Clips
Also known as: 611320179453, 1232X-ENCD-A2M-27R

Specifications

Volts AC Control: 120
Amps: 135
Poles: 3
Type: Fused, Pump Panel, Disconnect
Size: 4
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Poles: 3
Size: 4
Amps: 135
Type: Fused, Pump Panel, Disconnect
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)