Compression Terminal, 2 AWG, Copper, Two Hole

Item #: 576269

Cat #: YA2CL2TC14E1

UPC: 781810019658

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 2 AWG, Copper, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Brown Color Code, 10 Die Index.

Overview

Compression Terminal, 2 AWG, Copper, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Brown Color Code, 10 Die Index.
Also known as: 781810019658, YA2CL2TC14E1

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)