Sensor, Photoelectric, Polarized Retroreflective, 18mm, Selectable

Item #: 57620

Cat #: 42CB-P2LPA-M4

UPC: 662468545198

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, 18 mm, 10 - 30 Volt DC, 20 mA, Light/Dark Selectable, PNP Output, Quick Disconnect

Overview

Sensor, Photoelectric, Polarized Retroreflective, 18 mm, 10 - 30 Volt DC, 20 mA, Light/Dark Selectable, PNP Output, Quick Disconnect
Also known as: 662468545198, 42CB-P2LPA-M4

Specifications

Type: Blank, Cover, 4" Square
Knockout Diameter: 1/2 in
Mounting: Device
Width: 4 in
Height: 4 in
Gangs: 1
Depth: 1 in
Type: Blank, Cover, 4" Square
Mounting: Device
Height: 4 in
Depth: 1 in
Knockout Diameter: 1/2 in
Width: 4 in
Gangs: 1

Customer Reviews

No reviews for this product
(0)