LED Upgrade Kit, 4', 44W, 120-277V

Item #: 576181

Cat #: UR3-48-45L-35K-S-FD

UPC: 810048024780

Sign In or Register to view pricing and more.
Documents & Guides
LED Upgrade Kit, 4 foot, 44 Watt, 120-277 Volt, 3500K, 80+ CRI, Lumens: 4500, Step Dimming to 50%

Overview

LED Upgrade Kit, 4 foot, 44 Watt, 120-277 Volt, 3500K, 80+ CRI, Lumens: 4500, Step Dimming to 50%
Also known as: 810048024780, UR3-48-45L-35K-S-FD

Specifications

Wattage: 44
Type: Retrofit Kit
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 44
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Retrofit Kit
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)