This product has been discontinued.
![12V LED Tape Lighting, 2" section, 3000K 12V LED Tape Lighting, 2" section, 3000K](https://rexel-cdn.com/products/sea98605sw15.jpg?i=3397B031-55D8-4133-ADE7-65C5710265C6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 2" section, 3000K, Color: White
Overview
12V LED Tape Lighting, 2" section, 3000K, Color: White
Also known as: 98605SW-15
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Length: | 2 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Length: | 2 in |
Volts AC: | 12 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)