VNTC Tray Cable, UnShielded, 16 AWG, 20 Conductors

Item #: 576079

Cat #: VNTC1620

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 16 AWG, 20 Conductors

Overview

VNTC Tray Cable, UnShielded, 16 AWG, 20 Conductors
Also known as: VNTC1620

Specifications

Conductors: 20
Material: Copper
Color: Black
Gauge: 16
Conductors: 20
Color: Black
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)