50 Amp, 480V AC, 3PH California Style

Item #: 57602

Cat #: CS81W65

UPC: 786788014681

Documents & Guides
50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Yellow & White Locking Plug, Industrial Grade, Grounding, California Style, Wetguard - Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Yellow & White Locking Plug, Industrial Grade, Grounding, California Style, Wetguard - Yellow.
Also known as: 786788014681, CS81W65

Specifications

Type: Grounding, Connector, California Style, Plug, Wet Gaurd
Volts AC: 480
NEMA Configuration: Non-Nema
Amps: 50
Color: Yellow
Type: Grounding, Connector, California Style, Plug, Wet Gaurd
NEMA Configuration: Non-Nema
Color: Yellow
Volts AC: 480
Amps: 50

Customer Reviews

No reviews for this product
(0)