Contactor 4p 20a Frame B 110/50 120/60 Coil

Item #: 575875

Cat #: XTCF020B00A

UPC: 015082769677

Sign In or Register to view pricing and more.
Documents & Guides
Contactor 4p 20a Frame B 110/50 120/60 Coil

Overview

Contactor 4p 20a Frame B 110/50 120/60 Coil
Also known as: 015082769677, XTCF020B00A

Specifications

Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Amps: 20
Poles: 4
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
Amps: 20
Volts AC: 600
Mounting: Panel, DIN Rail
Poles: 4
Size: 45 mm

Customer Reviews

No reviews for this product
(0)